Beli overload schneider di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)atribut:
- Product Name: TeSys K
- Fuji Electric Thermal Overload RelayDeskripsi:Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
- Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Schneider Electric EasyPact TVS Contactor 3P 3NO (Kontaktor)atribut:
- Device Short Name: LC1E
- Product or Component Type: Contactor
- Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- Dwyer Pressure Gauge Digital Differential (Manometer/ Alat Ukur Tekanan)Deskripsi:Also known as differential pressure controllers, these gauges measure differential pressure and static positive or negative pressure of air and gases. They are highly accurate and commonly used to measure static pressures in ducts and buildings, filter status, and fan control.
- Schneider Electric EasyPact TVS Thermal Overload Relayatribut:
- Range: EasyPact
- Device Short Name: LRE
- Product or Component Type: Differential thermal overload relay
- Schneider Electric Motor Circuit Breaker GV2 Series (Pemutus Sirkuit)atribut:
- Number of Pole: 3P
- Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Deskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- ABB Thermal Overload RelaysDeskripsi:Ta25Du-0.16M (0.1-0.16A) Thermal Overload Relay Is An Economic Electromechanical Protection Device For The Main Circuit. It Offers Reliable And Fast Protection For Motors In The Event Of Overload Or Phase Failure. The Device Has Trip Class 10A. Further Features Are The Temperature Compensation, Trip Contact (Nc), Signal Contact (No), Automatic- Or Manual Reset Selectable, Trip-Free Mechanism, Stop- And Test Function And A Trip Indication. The Overload Relays Are Connected Directly To The Block Contactors. Single Mounting Kits Are Available As Accessory.atribut:
- Number of Auxiliary Contacts NC: 1
- Number of Poles: 3
- Fuji Electric Thermal Overload Relay TR-ON/3atribut:
- Compatible for: Series SC-03,SC-0,SC-05
- Mitsubishi Electric Thermal Relay Ms-T Seriesatribut:
- Auxiliary Contact: 1a1b
- Schneider Electromagnetic Contactor IEC (Kontaktor Magnet)Deskripsi:These reversing IEC contactors invert current flow to allow motors to operate in forward and reverse directions. They consist of a forward and a reverse contactor with an interlock system connecting them to prevent one contactor from operating while the other is powered. Reversing motor contactors are suitable for applications requiring motors to switch directions like pumps, conveyors, lifting and pulling mechanisms, and machine tools. Contactors combine with overload relays to create motor load starters and provide overload protection. They can operate without overload relays but won't have protection from overcurrent. Compatible auxiliaries can be added to increase the functionality of contactors.atribut:
- UNSPSC: 39121529
- Contactor Style: IEC
- Frequency (Hz): 50/60
- IP Rating: IP20
- Includes Auxiliary Contacts: Yes
- Integrated Surge Suppression: No
- Max. Voltage Rating (V): 690 (AC)
- Wire Termination Type: Screw Clamp
- Schneider Electric IEC ContactorDeskripsi:These reversing IEC contactors invert current flow to allow motors to operate in forward and reverse directions. They consist of a forward and a reverse contactor with an interlock system connecting them to prevent one contactor from operating while the other is powered. Reversing motor contactors are suitable for applications requiring motors to switch directions like pumps, conveyors, lifting and pulling mechanisms, and machine tools. Contactors combine with overload relays to create motor load starters and provide overload protection. They can operate without overload relays but won't have protection from overcurrent. Compatible auxiliaries can be added to increase the functionality of contactors.atribut:
- UNSPSC: 39121529
- Auxiliary Contacts Included: 1NO/1NC
- Coil Voltage (VAC): 120
- Contactor Style: IEC
- Frequency (Hz): 50/60
- Horsepower @ Single Phase - 240V AC (hp): 3
- Horsepower @ Three Phase - 208V AC (hp): 5
- IP Rating: IP20
- Includes Auxiliary Contacts: Yes
- Integrated Surge Suppression: No
- Main Power Pole Contact Form: 3NO
- Max. Voltage Rating (V): 690 (AC)
- Maximum Operating Temperature (°F): 140
- Mechanical Operating Durability: 15000000
- Minimum Operating Temperature (°F): -40
- Nominal Coil Voltage @ 60Hz (V): 120 (AC)
- Number of Poles: 3
- Overall Width (inch): 3.54
- Reversing Capability: Reversing
- Standards: BV; CCC; CSA; CSA C22.2 No 14; DNV; EN 60947-4-1; EN 60947-5-1; GL; GOST; IEC 60335-1; IEC 60947-4-1; IEC 60947-5-1; LROS; RINA; UKCA; UL 508; UL Listed
- Wire Termination Type: Screw Clamp
- Schneider Electric Electronic Thermal Overload RelayDeskripsi:TeSys LR9G 115A thermal overload relay is compatible with TeSys Giga high power contactor, push-in control connection. It provides phase imbalance, phase failure, in-built ground-fault and single-phase loads protections. It is available for manual and auto reset options and LED indicator for Motor ON and pre-trip alarm. Tripping classes is selectable from class 5E to class 30E to suit different application needs from fast tripping, general purpose and high inertia loads. It is suitable for independent mounting or direct mounting with LC1G contactors. It provides IP2x protection in Front face with shrouds conforming to IEC 60529 and VDE 0106. It can cover -25°C to 60°C operation ambient air temperature without derating up to 3000m altitude. Multi standards certified (CE,CB,CCC,cULus,EAC,KC,RCM,Marine) and Green Premium compliant (RoHs/Reach). Unique QR code provides quick access to complete product data.atribut:
- Contacts Type And Composition: 1 NO + 1 NC
- Device Short Name: LR9G
- Local Signalling: LED; Trip indicator
- Mechanical Durability (cycles): 7000
- Network Frequency (Hz): 30-60; 100
- Network Type: AC
- Overvoltage Category: III
- Product or Component Type: Electronic thermal overload relay
- Range: TeSys
- Relay Application: Motor protection
- Reset: Automatic reset; Manual
- Surge Withstand: 4
- Thermal Overload Class: Class 5E-30E conforming to IEC 60947-4-1
- Tripping Threshold: 1.125 +/- 0.07 In conforming to IEC 60947-4-1
- [Ith] Conventional Free Air Thermal Current (A): 5
- [Uc] Control Circuit Voltage (V): 24-500 AC 50/60Hz; 24-250 DC
- [Ue] Rated Operational Voltage (V): 1000 AC 50/60Hz
- [Uimp] Rated Impulse Withstand Voltage (kV): 8
- Chint Thermal Overload Relay (TOR)atribut:
- TM Relay: NXR
- Auxiliary Contact: 1NO+1NC
- Schneider Electric Electromagnetic Contactor TeSys Deca Time Delay Auxiliary Contact Block (Modul Kontak Bantu Tunda)atribut:
- Product or Component Type: Time delay auxiliary contact block
- Pole Contact Composition: 1 NO + 1 NC
Daftar Harga overload schneider Terbaru October 2026
| Schneider Electric TeSys LRD Thermal Overload Relays (Relai Beban Lebih) | Rp559.900 |
| Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet) | Rp139.900 |
| Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet) | Rp309.900 |
| Fuji Electric Thermal Overload Relay | Rp269.900 |
| Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB) | Rp599.900 |
| Schneider Electric EasyPact TVS Contactor 3P 3NO (Kontaktor) | Rp199.900 |
| Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB) | Rp129.900 |
| Dwyer Pressure Gauge Digital Differential (Manometer/ Alat Ukur Tekanan) | Rp3.699.900 |
| Schneider Electric EasyPact TVS Thermal Overload Relay | Rp349.900 |
| Schneider Electric Motor Circuit Breaker GV2 Series (Pemutus Sirkuit) | Rp429.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/5xP104050213-138.jpg)
/nnP102072851-84.jpg)
/71P103103253-789.jpg)

/luP103102786-11.jpg)
/6oP103107240-21.jpg)
/bpP103102421-11.jpg)
/hrP109666639-1.jpg)

/kaP104049730-90.jpg)
/P102040379-1.jpg)



/i9P109796657-4.jpg)



/epP109165529-1.jpg)
/o9P103103873-14.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)